Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14503

14503

14503 URETHANE ADHESIVE ; DEV-THANE 5 50ML GREY 12/CS

General Purpose Structural Adhesive; Primerless Multipurpose; Dual Cartridge; Liquid; Gap Filling; Gray; 50 Ml

Part #

14503

BDI #

17116725

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
31201622
EAN
0078143145031
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Primerless Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Gap Filling
Tradename
DEV-THANE
Manufacturer's Description
Devcon Dev-Thane 5
Color
Gray
Container Size value And um
50 Ml
Substrate Material
Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Urethane Technology | Medium Setting | Low Shrinkage | Rapid Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer Item Number
14503
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Primerless Multipurpose; Dual Cartridge; Liquid; Gap Filling; Gray; 50 Ml