Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12750

12750

12750 EPOXY COATING ; 2GAL 7000 AR

Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 2 Gal; Storage Tank | Dike Wall Containment Area

Part #

12750

BDI #

17116625

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.442
UNSPSC
30111500
EAN
0078143127502
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Storage Tank | Dike Wall Containment Area
Tradename
EPOXY COAT
Manufacturer's Description
Devcon Epoxy Coat 7000 AR (Acid Resistant)
Container Size value And um
2 Gal
Other Features
100 Percentage Solid | Epoxy Novalac System
Net Weight
256 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Noun
Flooring
Keyword String
Concrete Repair
Manufacturer Item Number
12750
Weight / LBS
23
Long Description
Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 2 Gal; Storage Tank | Dike Wall Containment Area