Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ALU HI-TEMP AEROSOL 400ML

ALU HI-TEMP AEROSOL 400ML

CRC ALU HI-TEMP AEROSOL 400ML

Coating; Aluminum; Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; Stove Pipe | Stove | Heater | Kiln | Incinerator | Chimney | Exhaust Manifold | Header | Engine | Oven | Steam Pipe; 400 Ml Container Size

Part #

ALU HI-TEMP AEROSOL 400ML

BDI #

15075264

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31211700
Product Name
Coating
Product Type
Aluminum
Typical Use
Corrosion Protection
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Stove Pipe | Stove | Heater | Kiln | Incinerator | Chimney | Exhaust Manifold | Header | Engine | Oven | Steam Pipe
Manufacturer's Description
CRC Alu HiTemp Coating
Container Size value And um
400 Ml
Other Features
Characteristic Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Noun
Coating
Keyword String
Aluminum
Long Description
Coating; Aluminum; Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; Stove Pipe | Stove | Heater | Kiln | Incinerator | Chimney | Exhaust Manifold | Header | Engine | Oven | Steam Pipe; 400 Ml Container Size