TIMKEN
29502-6162 BEARING ISOLATOR ; NON RETURNABLE 50MM ID 90MM OD 19MM W
Bearing Isolator; 1.965" Shaft Diameter; 3.543" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Part #
BDI #
TIMKEN
29502-4327 BEARING ISOLATOR ; 41MM ID X 64MM OD X 19MM W
Bearing Isolator; 1.625" Shaft Diameter; 2.5" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Part #
BDI #