Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9514 H1L5

15811 MX9010L21

15811 MX9010L21

4" Shaft Dia; 5-1/4" Housing Bore; 0.562" Nominal Width; EPDM Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

15811 MX9010L21

BDI #

19058786

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31411705
EAN
0827834361677
Generic Design Code
J/M_LUP
Lip Material
EPDM
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15811 MX9010L21
Weight / LBS
0.4994
Long Description
4" Shaft Dia; 5-1/4" Housing Bore; 0.562" Nominal Width; EPDM Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Housing Bore
5.25 Inch | 133.35 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter