Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24116-6657

24116-6657

61X6657 GYLON OIL SEAL ; 16.250"IDX18.250"OD

16-1/4" Shaft Dia; 18-1/4" Housing Bore; 3/4" Nominal Width; Gylon Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24116-6657

BDI #

20440581

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.721
UNSPSC
31411705
EAN
0717744915421
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
24116-6657
Manufacturer Internal Number
24116-6657
Weight / LBS
6
Long Description
16-1/4" Shaft Dia; 18-1/4" Housing Bore; 3/4" Nominal Width; Gylon Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Shaft Diameter
16.25 Inch | 412.75 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
18.25 Inch | 463.55 Millimeter