Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-3260

24610-7351

26X7351 N OIL SEAL ; 4.331"IDX5.315"OD NON RETURNABLE POR

4.331" Shaft Dia; 5.315" Housing Bore; 0.472" Nominal Width; Mill-Right N Lip; Split Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24610-7351

BDI #

372978

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
EAN
0717744605919
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26X7351 MILL-RIGHT N SPLIT 4.331"ID 5.315"OD .472"
Manufacturer Internal Number
24610-7351
Weight / LBS
0.25
Long Description
4.331" Shaft Dia; 5.315" Housing Bore; 0.472" Nominal Width; Mill-Right N Lip; Split Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
5.315 Inch | 135.001 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
4.331 Inch | 110.007 Millimeter