Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-4750

25011-4132

23X4132 MILL RIGHT ES ; 14.000IN ID 15.500IN OD

14" Shaft Dia; 15-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25011-4132

BDI #

380779

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.691
EAN
0717744164713
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23X4132 MILL-RIGHT ES 14.000"ID 15.500"OD .750"TH
Manufacturer Internal Number
25011-4132
Weight / LBS
1.522
Long Description
14" Shaft Dia; 15-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
15.5 Inch | 393.7 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter