Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

415656

30424PTA-BX

30424PTA-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING

3" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TA Seal Design Code

Part #

30424PTA-BX

BDI #

897498

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
0750886226482
Generic Design Code
C_R_CRWHA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
30424PTA
Long Description
3" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TA Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.249 Inch | 107.925 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter