Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7186 H1L21 316SS

7186 H1L21 316SS

7186 H1L21 316SS ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP

5-1/2" Shaft Dia; 6-3/4" Housing Bore; 0.562" Nominal Width; EPDM Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

7186 H1L21 316SS

BDI #

19063215

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31411705
EAN
0827834407986
Generic Design Code
J/M_LUP
Lip Material
EPDM
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
7186 H1L21 316SS
Long Description
5-1/2" Shaft Dia; 6-3/4" Housing Bore; 0.562" Nominal Width; EPDM Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
6.75 Inch | 171.45 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Nominal Width
0.562 Inch | 14.275 Millimeter