Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9825 H5L16 OBSOLETE DO NOT USE 10/23

8820 H5L16 PTFE

8820 H5L16 PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 1.250 1.750 .250

1-1/4" Shaft Dia; 1-3/4" Housing Bore; 1/4" Nominal Width; PTFE | Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

8820 H5L16 PTFE

BDI #

18228255

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0827834150264
Generic Design Code
J/M_LUP
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8820 H5L16 PTFE
Weight / LBS
0.0296
Long Description
1-1/4" Shaft Dia; 1-3/4" Housing Bore; 1/4" Nominal Width; PTFE | Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.75 Inch | 44.45 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter