Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10289 H1L5 PTFE

8875 H1L2160

8875 H1L2160 ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP 4.375 5.500 .563

4-3/8" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; EPDM Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

8875 H1L2160

BDI #

18227035

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
31411705
EAN
0827834150936
Generic Design Code
J/M_LUP
Lip Material
EPDM
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
8875 H1L2160
Weight / LBS
0.3828
Long Description
4-3/8" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; EPDM Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Nominal Width
0.563 Inch | 14.3 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter