Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3711 H1L5

9653 H5MX5489

9653 H5MX5489 ROTARY LIP SEAL ; NON RETURNABLE F/P LPD 2.000 2.875 .500

2" Shaft Dia; 2-7/8" Housing Bore; 1/2" Nominal Width; PTFE | Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code

Part #

9653 H5MX5489

BDI #

19064317

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31411705
EAN
0827834162625
Generic Design Code
J/M_LPD
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9653 H5MX5489
Weight / LBS
0.1703
Long Description
2" Shaft Dia; 2-7/8" Housing Bore; 1/2" Nominal Width; PTFE | Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Housing Bore
2.875 Inch | 73.025 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter