Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

OS14223

OS30426

OS30426 SINGLE LIP SEAL

30MM Shaft Dia; 42MM Housing Bore; 6MM Nominal Width; Rubber Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code

Part #

OS30426

BDI #

516192

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
4549557047732
Generic Design Code
IKO_OS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
OS
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
OS30426
Weight / LBS
0.02288
Long Description
30MM Shaft Dia; 42MM Housing Bore; 6MM Nominal Width; Rubber Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Housing Bore
1.654 Inch | 42 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter