Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SIL 30X38X6.3

SIL 35X45X11

CRSEAL SIL 35X45X11 METRIC CR SEAL ; 20EA/PAK

35MM Shaft Dia; 45MM Housing Bore; 11MM Nominal Width; Polyurethane Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code

Part #

SIL 35X45X11

BDI #

1294362

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31411705
EAN
7316571715889
Generic Design Code
C_R_SIL
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SIL
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Long Description
35MM Shaft Dia; 45MM Housing Bore; 11MM Nominal Width; Polyurethane Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Actual Width
0.433 Inch | 11 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Nominal Width
0.433 Inch | 11 Millimeter
Housing Bore
1.772 Inch | 45 Millimeter