Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS-N50TXT-87

RS-N50TXT-87

RS-N50TXT-87 36" W X 3/32" THK X 7' L ; RUBBER ROLL 50A NP

Textured Neoprene Rubber Roll No Adhesive, 50A, 3/32" Thick X 36" Width X 7FT Length, Black Color, These Sheets Have a Crisscross Texture That Provides a Nonslip Gripping Surface, Neoprene Has a Good Balance of Properties and Is Suitable For Oils, Water and Refrigerants

Part #

RS-N50TXT-87

BDI #

23730884

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.93
UNSPSC
31410000
EAN
0193005386610
Noun
Sheet
Product Detail
Sheet
Product Specification
Textured Neoprene Rubber Roll No Adhesive, 50A, 3/32" Thick X 36" Width X 7FT Length, Black Color
Long Description
Textured Neoprene Rubber Roll No Adhesive, 50A, 3/32" Thick X 36" Width X 7FT Length, Black Color, These Sheets Have a Crisscross Texture That Provides a Nonslip Gripping Surface, Neoprene Has a Good Balance of Properties and Is Suitable For Oils, Water and Refrigerants