Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Mechanical Seals | BDI China
CategoriesSealing DevicesCategoriesMechanical Seals
US SEAL
HD-8177M METRIC SEAL HEAD ; 36.5MM OD ROTARY VALUE GUARD
Part #
INVENTORY
Available to order
US SEAL
HD-8185M METRIC SEAL HEAD ; 46MM OD ROTARY VALUE GUARD
Part #
INVENTORY
Available to order
US SEAL
HD-8187M METRIC SEAL HEAD ; 51MM OD ROTARY VALUE GUARD
Part #
INVENTORY
Available to order
TIMKEN
29502-6162 BEARING ISOLATOR ; NON RETURNABLE 50MM ID 90MM OD 19MM W
Bearing Isolator; 1.965" Shaft Diameter; 3.543" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
INVENTORY
Available to order
TIMKEN
29502-4327 BEARING ISOLATOR ; 41MM ID X 64MM OD X 19MM W
Bearing Isolator; 1.625" Shaft Diameter; 2.5" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
INVENTORY
Available to order