Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S22K

S22K

S22K DRIVE SOCKET SET ; 1/2" 12PT STD 22PC BOX

Socket Set; Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type

Part #

S22K

BDI #

21978900

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.746
UNSPSC
27111703
EAN
0697950375144
Noun
Set
Keyword String
Socket
Weight / LBS
14.63
Product Detail
Socket Set
Product Specification
Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type
Long Description
Socket Set; Socket Set Type; 12 Points; 1/2" Drive Size; Alloy Steel Material; Chrome Socket Type