Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
496 5/8X3/4X36 GR FL STK

496 5/8X3/4X36 GR FL STK

496 5/8X3/4X36 GR FL STK

496 5/8X3/4X36 GROUND FLAT STOCK

Flat Stock; 5/8" Thickness; 3/4" Width X 36" Length; Oil Hardening Material

Part #

496 5/8X3/4X36 GR FL STK

BDI #

18376735

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
EAN
0049659544626
Noun
Stock
Keyword String
Flat
Product Detail
Flat Stock
Product Specification
5/8" Thickness; 3/4" Width X 36" Length; Oil Hardening Material
Long Description
Flat Stock; 5/8" Thickness; 3/4" Width X 36" Length; Oil Hardening Material