Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
496 5/8X3X18 GR FL STK

496 5/8X3X18 GR FL STK

496 5/8X3X18 GR FL STK

496 5/8X3X18 GROUND FLAT STOCK

Flat Stock; 5/8" Thickness; 3" Width X 18" Length; Oil Hardening Material

Part #

496 5/8X3X18 GR FL STK

BDI #

18376736

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
EAN
0049659541793
Noun
Stock
Keyword String
Flat
Product Detail
Flat Stock
Product Specification
5/8" Thickness; 3" Width X 18" Length; Oil Hardening Material
Long Description
Flat Stock; 5/8" Thickness; 3" Width X 18" Length; Oil Hardening Material