Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0250-11671

0250-10476

0250-10476

Speed Reducer; Inline Type; 9:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4060 Series; Base Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 3450In-Lbs Output Torque

Part #

0250-10476

BDI #

478114

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.88
UNSPSC
26111538
EAN
0662798482750
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
9:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
194.4
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4060
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1290Lbs
Base Included
Yes
Input Rating value plus um
11HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
193
Output Torque value plus um
3450In-Lbs
Fan Cooling
No
Other Features
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Long Description
Speed Reducer; Inline Type; 9:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4060 Series; Base Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 3450In-Lbs Output Torque
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Width
7.93 Inch | 201.422 Millimeter
Overall Length
11.1 Inch | 281.94 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Height
8.48 Inch | 215.392 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter