Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

204UCBN2A28 A_B ULTRAMITE 27

204UCBN2A28 A_B ULTRAMITE 27

204UCBN2A28 A-B ULTRAMITE 27 ; SPEED REDUCER

Speed Reducer; Inline Type; 30:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2990In-Lbs Output Torque

Part #

204UCBN2A28 A_B ULTRAMITE 27

BDI #

21531263

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.319
UNSPSC
26111538
EAN
0782934316920
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1236Lbs
Base Included
Yes
Input Rating value plus um
3.15HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
63
Output Torque value plus um
2990In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
204UCBN2A28 A_B ULTRAMITE 27.30:1
Manufacturer Internal Number
4767410
Weight / LBS
84.6
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2990In-Lbs Output Torque
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
8.19 Inch | 208.026 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Overall Width
8.03 Inch | 203.962 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Input Shaft Length
2.12 Inch | 53.848 Millimeter
Overall Length
12.07 Inch | 306.578 Millimeter
Output Shaft Length
2.362 Inch | 59.995 Millimeter