Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2070FC2B-7.517 ULTRAMAX

2070FC2B-7.517 ULTRAMAX

2070FC2B-7.517 ULTRAMAX SPEED REDUCER ; 796855

Speed Reducer; Inline Type; 8:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2-1/8" Input Shaft Diameter; Fabricated Steel; 62500In-Lbs Output Torque

Part #

2070FC2B-7.517 ULTRAMAX

BDI #

21917806

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
217.44
UNSPSC
26111538
EAN
0782934636516
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
200HP
Nominal Max Output RPM
218.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
6980Lbs
Base Included
Yes
Input Rating value plus um
231HP
Housing Material And Finish
Fabricated Steel
Output RPM at 1750 RPM Input
230
Output Torque value plus um
62500In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model B
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
2070FC2B-7.517 ULTRAMAX
Manufacturer Internal Number
0796855
Weight / LBS
480
Long Description
Speed Reducer; Inline Type; 8:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2-1/8" Input Shaft Diameter; Fabricated Steel; 62500In-Lbs Output Torque
Base to Center of Input Shaft
11.66 Inch | 296.164 Millimeter
Output Shaft Diameter
3.25 Inch | 82.55 Millimeter
Input Shaft Length
4.26 Inch | 108.204 Millimeter
Overall Width
21 Inch | 533.4 Millimeter
Output Shaft Length
6.5 Inch | 165.1 Millimeter
Base to Center of Output Shaft
11.66 Inch | 296.164 Millimeter
Bolt Hole Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
28.34 Inch | 719.836 Millimeter
Overall Height
18.46 Inch | 468.884 Millimeter