Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

832BF-6.4K-M8

832BF-6.4K-M8

832BF-6.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 588In-Lbs Output Torque

Part #

832BF-6.4K-M8

BDI #

180059

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.571
UNSPSC
26111538
EAN
0884107021430
Tradename
0
Reducer Type
Inline
Nominal Ratio
6:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
291.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
2.52HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
273
Output Torque value plus um
588In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
832BF-6.4K
Manufacturer Internal Number
F00163
Weight / LBS
21
Long Description
Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 588In-Lbs Output Torque
Overall Width
6.3 Inch | 160.02 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
6.3 Inch | 160.02 Millimeter
Overall Length
11.57 Inch | 293.878 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter