Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

842BF-5.7K-M8

842BF-5.7K-M8

842BF-5.7K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1110In-Lbs Output Torque

Part #

842BF-5.7K-M8

BDI #

180158

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.2
UNSPSC
26111538
EAN
0884107022420
Tradename
0
Reducer Type
Inline
Nominal Ratio
6:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
291.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
5.64HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
307
Output Torque value plus um
1110In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
842BF-5.7K
Manufacturer Internal Number
F00262
Weight / LBS
29
Long Description
Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1110In-Lbs Output Torque
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
7.87 Inch | 199.898 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Length
12.48 Inch | 316.992 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7.87 Inch | 199.898 Millimeter
Bolt Hole Diameter
0.47 Inch | 11.938 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter