Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

832B-3.5K-M1

872B-8.0K-M1

872B-8.0K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 8:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 5074In-Lbs Output Torque

Part #

872B-8.0K-M1

BDI #

180336

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
39.054
UNSPSC
26111538
EAN
0884107024226
Tradename
0
Reducer Type
Inline
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
218.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
18HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
218
Output Torque value plus um
5074In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
872B-8K
Manufacturer Internal Number
F00442
Weight / LBS
86
Long Description
Speed Reducer; Inline Type; 8:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 5074In-Lbs Output Torque
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
9.81 Inch | 249.174 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Input Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Length
17.32 Inch | 439.928 Millimeter
Overall Height
10.83 Inch | 275.082 Millimeter