Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

873BF-90K-M8

873BF-90K-M8

873BF-90K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 90:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5252In-Lbs Output Torque

Part #

873BF-90K-M8

BDI #

180406

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
51.301
UNSPSC
26111538
EAN
0884107024929
Tradename
0
Reducer Type
Inline
Nominal Ratio
90:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
19.4
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2090Lbs
Base Included
No
Input Rating value plus um
1.73HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
19
Output Torque value plus um
5252In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
873BF-90K
Manufacturer Internal Number
F00512
Weight / LBS
113
Long Description
Speed Reducer; Inline Type; 90:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5252In-Lbs Output Torque
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Overall Length
20.55 Inch | 521.97 Millimeter
Overall Height
11.81 Inch | 299.974 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter