Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CBN-3132-S-B3-45-U-56C

CBN-3132-S-B3-45-U-56C

CBN-3132-S-B3-45-U-56C ; GEAR REDUCER

Speed Reducer; Inline Type; 45:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 3000 Series; Base Mounted; Cast Iron; 770In-Lbs Output Torque

Part #

CBN-3132-S-B3-45-U-56C

BDI #

21436794

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.66
UNSPSC
26111538
Tradename
0
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
39
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
3000
Mounting Position
Floor
Base Included
Yes
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
39
Output Torque value plus um
770In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 3000 Series; Base Mounted; Cast Iron; 770In-Lbs Output Torque
Output Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter