Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F633B-63-B5

F633B-63-B5

F633B-63-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Inline Type; 65:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 2173In-Lbs Output Torque

Part #

F633B-63-B5

BDI #

165937

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.531
UNSPSC
26111538
EAN
0781711287651
Tradename
0
Reducer Type
Inline
Nominal Ratio
65:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
26.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1357Lbs
Base Included
Yes
Input Rating value plus um
1.85HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
28
Output Torque value plus um
2173In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
F633B-63-B5
Manufacturer Internal Number
28765
Weight / LBS
61
Long Description
Speed Reducer; Inline Type; 65:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 2173In-Lbs Output Torque
Base to Center of Input Shaft
4.14 Inch | 105.156 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.17 Inch | 359.918 Millimeter
Overall Width
8.72 Inch | 221.488 Millimeter
Overall Height
7.97 Inch | 202.438 Millimeter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter