Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F862B-3.3K-B9-M1

F862B-3.3K-B9-M1

F862B-3.3K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 3.3:1 Nominal Ratio; 180TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 1550In-Lbs Output Torque

Part #

F862B-3.3K-B9-M1

BDI #

180682

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.622
UNSPSC
26111538
EAN
0884107028798
Tradename
0
Reducer Type
Inline
Nominal Ratio
3.3:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
530.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
F800B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
715Lbs
Base Included
Yes
Input Rating value plus um
13.4HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
530
Output Torque value plus um
1550In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
F862B-3.3K-B9
Manufacturer Internal Number
F00899
Weight / LBS
63.1
Long Description
Speed Reducer; Inline Type; 3.3:1 Nominal Ratio; 180TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 1550In-Lbs Output Torque
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Height
9.26 Inch | 235.204 Millimeter
Overall Length
14.61 Inch | 371.094 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Width
9.26 Inch | 235.204 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter