Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F862BF-45K-B7-M8

F862BF-45K-B7-M8

F862BF-45K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 45:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2932In-Lbs Output Torque

Part #

F862BF-45K-B7-M8

BDI #

180751

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
23.179
UNSPSC
26111538
EAN
0884107029528
Tradename
0
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
38.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
2.01HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
38
Output Torque value plus um
2932In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
F862BF-45K-B7
Manufacturer Internal Number
F00972
Weight / LBS
51
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2932In-Lbs Output Torque
Overall Width
9.84 Inch | 249.936 Millimeter
Overall Length
12.26 Inch | 311.404 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
9.84 Inch | 249.936 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter