Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F863B-140K-B5-M1

F863B-140K-B5-M1

F863B-140K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 140:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 2443In-Lbs Output Torque

Part #

F863B-140K-B5-M1

BDI #

180773

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
27.714
UNSPSC
26111538
EAN
0884107029740
Tradename
0
Reducer Type
Inline
Nominal Ratio
140:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
12.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1600Lbs
Base Included
Yes
Input Rating value plus um
0.65HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
12
Output Torque value plus um
2443In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
F863B-140K-B5
Manufacturer Internal Number
F00994
Weight / LBS
61
Long Description
Speed Reducer; Inline Type; 140:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 2443In-Lbs Output Torque
Overall Width
8 Inch | 203.2 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
9.67 Inch | 245.618 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Length
15.38 Inch | 390.652 Millimeter
Base to Center of Input Shaft
6.36 Inch | 161.544 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter