Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HB1283CN210TC/57.56A1SI2.875X5.51

HB1283CN210TC/57.56A1SI2.875X5.51

HB1283 210-CC 57.56 2-7/8

Speed Reducer; Inline Type; 50:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 45140In-Lbs Output Torque

Part #

HB1283CN210TC/57.56A1SI2.875X5.51

BDI #

298454

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
239.456
UNSPSC
26111538
EAN
0782476448509
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
35
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
7974Lbs
Base Included
Yes
Input Rating value plus um
21.78HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
30
Output Torque value plus um
45140In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
HB1283 210-CC 57.56 2-7/8" SHFT
Weight / LBS
471
Long Description
Speed Reducer; Inline Type; 50:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 45140In-Lbs Output Torque
Overall Length
27.06 Inch | 687.324 Millimeter
Overall Width
18.19 Inch | 462.026 Millimeter
Base to Center of Output Shaft
9.84 Inch | 249.936 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Input Shaft
9.84 Inch | 249.936 Millimeter
Output Shaft Length
5.51 Inch | 139.954 Millimeter
Overall Height
18.08 Inch | 459.232 Millimeter
Bolt Hole Diameter
1.02 Inch | 25.908 Millimeter