Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HB382 56-CC 6.16 1IN SHFT

HB382 56-CC 6.16 1IN SHFT

H3C56S00616 HELICAL GEAR REDUCER

Speed Reducer; Inline Type; 6:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 5/8" Input Shaft Diameter; Gray Cast Iron; 448In-Lbs Output Torque

Part #

HB382 56-CC 6.16 1IN SHFT

BDI #

298628

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
14.512
UNSPSC
26111538
EAN
0782476271497
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
6:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
291.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
518Lbs
Base Included
Yes
Input Rating value plus um
2.02HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
284
Output Torque value plus um
448In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
HB382 56-CC 6.16 1" SHFT
Weight / LBS
31
Long Description
Speed Reducer; Inline Type; 6:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 5/8" Input Shaft Diameter; Gray Cast Iron; 448In-Lbs Output Torque
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
6.845 Inch | 173.863 Millimeter
Overall Length
10.95 Inch | 278.13 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter