Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HB482CN180TC/6.06A1SI1.250X2.36

HB482 140-CC 20.95 1-1/4IN SHFT

H4C14S02095 HELICAL GEAR REDUCER

Speed Reducer; Inline Type; 20:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 7/8" Input Shaft Diameter; Gray Cast Iron; 3352In-Lbs Output Torque

Part #

HB482 140-CC 20.95 1-1/4IN SHFT

BDI #

298719

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.943
UNSPSC
26111538
EAN
0782476024123
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1142Lbs
Base Included
Yes
Input Rating value plus um
4.44HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
84
Output Torque value plus um
3352In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
HB482 140-CC 20.95 1-1/4" SHFT
Manufacturer Internal Number
X
Weight / LBS
58
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 7/8" Input Shaft Diameter; Gray Cast Iron; 3352In-Lbs Output Torque
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Height
8.73 Inch | 221.742 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
13.09 Inch | 332.486 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
8.66 Inch | 219.964 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter