Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HB883 100SEP 57.93 2-1/8IN SHFT

HB883 100SEP 57.93 2-1/8IN SHFT

H8S10S05793 HELICAL GEAR REDUCER ; NON RETURNABLE

Speed Reducer; Inline Type; 50:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 14870In-Lbs Output Torque

Part #

HB883 100SEP 57.93 2-1/8IN SHFT

BDI #

299041

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
109.751
UNSPSC
26111538
EAN
0782476025045
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
35
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
4856Lbs
Base Included
Yes
Input Rating value plus um
7.13HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
30
Output Torque value plus um
14870In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
HB883 100SEP 57.93 2-1/8" SHFT
Manufacturer Internal Number
H8S10S0579
Weight / LBS
198
Long Description
Speed Reducer; Inline Type; 50:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 14870In-Lbs Output Torque
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Input Shaft Length
2.36 Inch | 59.944 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Overall Width
13.07 Inch | 331.978 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
7.09 Inch | 180.086 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Height
13.17 Inch | 334.518 Millimeter
Overall Length
22.72 Inch | 577.088 Millimeter
Output Shaft Length
3.94 Inch | 100.076 Millimeter