Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HB682 210-CC 16.45 1-5/8IN SHFT

HB883CN180TC/129.79A1SI2.125X3.94

H8C18S12979 HELICAL GEAR REDUCER

Speed Reducer; Inline Type; 125:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 14870In-Lbs Output Torque

Part #

HB883CN180TC/129.79A1SI2.125X3.94

BDI #

298999

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
98.866
UNSPSC
26111538
EAN
0782476295431
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
125:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
14
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
4856Lbs
Base Included
Yes
Input Rating value plus um
3.18HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
13
Output Torque value plus um
14870In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
HB883 180-CC 129.79 2-1/8" SHFT
Weight / LBS
174
Long Description
Speed Reducer; Inline Type; 125:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 14870In-Lbs Output Torque
Overall Height
13.17 Inch | 334.518 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Width
13.07 Inch | 331.978 Millimeter
Overall Length
20 Inch | 508 Millimeter
Output Shaft Length
3.94 Inch | 100.076 Millimeter
Base to Center of Input Shaft
7.09 Inch | 180.086 Millimeter