Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL6140-020-KS-S-4040606-19.0

PL6140-020-KS-S-4040606-19.0

PL6140-020-KS-S-4040606-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD

Speed Reducer; Inline Type; 20:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL6 Series; Flange Mounted; 19MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 1626Nm Output Torque

Part #

PL6140-020-KS-S-4040606-19.0

BDI #

184598

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
16.715
UNSPSC
26111540
EAN
0884107231297
Tradename
0
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL6
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
1626Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Noun
Reducer
Keyword String
Speed Inline
Manufacturer Item Number
PL6140-020-KS-S-4040606-19.0
Manufacturer Internal Number
P01446
Weight / LBS
36.597
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL6 Series; Flange Mounted; 19MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 1626Nm Output Torque
Overall Width
5.591 Inch | 142 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Input Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Overall Length
11.752 Inch | 298.5 Millimeter