![UT010-007-0-RM100-71](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDTHOSPDRED-UT010-WRM-515x515.jpg?context=bWFzdGVyfHJvb3R8NDA2Njd8aW1hZ2UvanBlZ3xhRGt4TDJobE55ODVNRGMxT1RnNU1qRTNNekV3TG1wd1p3fDFiODUwOTRmYjFhODg2M2I3YmU3NDUyNjc5ZTY2NDgyZGQwOTk2NDlmMzMwYTQ2NTlhNTdiMzI0M2EzZWNmNjY)
UT010-007-0-RM100-71
UT010-007-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 7:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT010 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
UT010-007-0-RM100-71
BDI #
850245
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: