Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

056TM0016A 01059A1

056TM0016A 01059A1

056TM0016A 01059A1 REDUCER ; NON RETURNABLE

Speed Reducer; MASTER XL; Parallel; 105.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 16.5 Output RPM; Direct Mounted; Helical

Part #

056TM0016A 01059A1

BDI #

288290

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
43.091
UNSPSC
26111538
EAN
0887726176116
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
105.9:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
16.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
16.5
Gearing
Helical
Manufacturer's Series
TM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1798Lbs
Base Included
Yes
Input Rating value plus um
1.02HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
3655In-Lbs
Fan Cooling
No
Other Features
Triple Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
56TM16A 105.9 XL REDUCER
Manufacturer Internal Number
6M60446
Weight / LBS
80
Long Description
Speed Reducer; MASTER XL; Parallel; 105.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 16.5 Output RPM; Direct Mounted; Helical
Overall Length
17.14 Inch | 435.356 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
8.47 Inch | 215.138 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
4.63 Inch | 117.602 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.63 Inch | 117.602 Millimeter