Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

056TM5A 105.9 A1 STD

056TM5A 105.9 A1 STD

056TM5A 105.9 A1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 105.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 17 Output RPM; Direct Mounted; Helical

Part #

056TM5A 105.9 A1 STD

BDI #

288757

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
86.182
EAN
0887726180090
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
105.9:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
16.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical
Manufacturer's Series
TM5
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3600Lbs
Base Included
Yes
Input Rating value plus um
3.31HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
11867In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
56TM5A 105.9 A1 APG REDUCER
Manufacturer Internal Number
6M85201
Weight / LBS
190
Long Description
Speed Reducer; APG; Parallel; 105.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 17 Output RPM; Direct Mounted; Helical
Output Shaft Length
3.98 Inch | 101.092 Millimeter
Base to Center of Input Shaft
6.1 Inch | 154.94 Millimeter
Nominal Center Distance
1.64 Inch | 41.656 Millimeter
Bolt Hole Diameter
0.72 Inch | 18.288 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.64 Inch | 41.656 Millimeter
Overall Height
12.29 Inch | 312.166 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Width
12.25 Inch | 311.15 Millimeter
Overall Length
17.96 Inch | 456.184 Millimeter
Base to Center of Output Shaft
7.74 Inch | 196.596 Millimeter