Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1/3 FB56PTG3A 2 38.4 45 APG GM

1/3 FB56PTG3A 2 38.4 45 APG GM

1/3 FB56PTG3A 2 38.4 45 APG GM GEARMOTOR ; NON RETURNABLE

Gear Unit; APG; Parallel; 38.4:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical

Part #

1/3 FB56PTG3A 2 38.4 45 APG GM

BDI #

287529

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
49.895
EAN
0887726167466
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
38.4:1
Mounting Frame
FB56P
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
45.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Helical
Manufacturer's Series
AP13
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
434In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
0.333HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FB56P
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Gear Unit
Manufacturer Internal Number
6AP1320045
Weight / LBS
110
Long Description
Gear Unit; APG; Parallel; 38.4:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Base to Center of Input Shaft
4.39 Inch | 111.506 Millimeter
Overall Height
8.75 Inch | 222.25 Millimeter
Nominal Center Distance
0.98 Inch | 24.892 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Center Distance
0.98 Inch | 24.892 Millimeter
Overall Length
22.15 Inch | 562.61 Millimeter
Overall Width
8.805 Inch | 223.647 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter