Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

215SMTP09

215SMTP09

215SMTP09 SHAFT MOUNT REDUCER

Speed Reducer; TORQTAPER PLUS; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 200 Output RPM; Direct Mounted; Helical

Part #

215SMTP09

BDI #

358874

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
102.604
UNSPSC
26111538
EAN
0662288911692
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
194.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
200
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
3010Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
215TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
3707.29In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Internal Number
PF0004
Weight / LBS
226
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 200 Output RPM; Direct Mounted; Helical
Overall Length
15.7 Inch | 398.78 Millimeter
Input Shaft Length
5.87 Inch | 149.098 Millimeter
Overall Width
16.25 Inch | 412.75 Millimeter
Input Shaft Diameter
1.87 Inch | 47.498 Millimeter
Output Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Overall Height
20.88 Inch | 530.352 Millimeter
Output Bore
2.938 Inch | 74.625 Millimeter
Nominal Center Distance
7.01 Inch | 178.054 Millimeter
Center Distance
7.01 Inch | 178.054 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter