Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3/4 FB56PSG3A 1 3.38 520 APG GM

3/4 FB56PSG3A 1 3.38 520 APG GM

3/4 FB56PSG3A 1 3.38 520 APG GM GRMTR ; NON RETURNABLE

Gear Unit; APG; Parallel; 3.38:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 520 Output RPM; Direct Mounted; Helical

Part #

3/4 FB56PSG3A 1 3.38 520 APG GM

BDI #

287872

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
29.51
EAN
0887726171449
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
3.38:1
Mounting Frame
FB56P
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
517.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
520
Gearing
Helical
Manufacturer's Series
AP34
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1245Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
89In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
0.75HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FB56P
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Gear Unit
Manufacturer Item Number
3/4 FB56PSG3A 1 3.38 520 APG GM
Manufacturer Internal Number
6AP3410520
Weight / LBS
65
Long Description
Gear Unit; APG; Parallel; 3.38:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 520 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0 Inch | 0 Millimeter