Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

320DM8A 11.4 A1 STD

320DM8A 11.4 A1 STD

320DM8A 11.4 A1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 11.4:1 Ratio; 320TC Frame; C-Face Quill Input Type; Shaft Output Type; 152 Output RPM; Direct Mounted; Helical

Part #

320DM8A 11.4 A1 STD

BDI #

289089

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
385.553
UNSPSC
26111538
EAN
0887726182940
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
11.4:1
Mounting Frame
320TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
153.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
152
Gearing
Helical
Manufacturer's Series
DM8
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5700Lbs
Base Included
Yes
Input Rating value plus um
178HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
70095In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
320DM8A 11.4 A1 APG REDUCER
Manufacturer Internal Number
6M85547
Weight / LBS
850
Long Description
Speed Reducer; APG; Parallel; 11.4:1 Ratio; 320TC Frame; C-Face Quill Input Type; Shaft Output Type; 152 Output RPM; Direct Mounted; Helical
Overall Height
24.36 Inch | 618.744 Millimeter
Nominal Center Distance
3.79 Inch | 96.266 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Overall Length
30.99 Inch | 787.146 Millimeter
Output Shaft Length
7.25 Inch | 184.15 Millimeter
Center Distance
3.79 Inch | 96.266 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Base to Center of Input Shaft
11.42 Inch | 290.068 Millimeter
Base to Center of Output Shaft
15.21 Inch | 386.334 Millimeter
Output Shaft Diameter
3.625 Inch | 92.075 Millimeter