Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

360DM6A 7.6 A1 STD

360DM6A 7.6 A1 STD

360DM6A 7.6 A1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 7.6:1 Ratio; 360TC Frame; C-Face Quill Input Type; Shaft Output Type; 235 Output RPM; Direct Mounted; Helical

Part #

360DM6A 7.6 A1 STD

BDI #

288943

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
136.078
EAN
0887726181646
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
7.6:1
Mounting Frame
360TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
60HP
Nominal Max Output RPM
230.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
235
Gearing
Helical
Manufacturer's Series
DM6
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2350Lbs
Base Included
Yes
Input Rating value plus um
61.5HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
16138In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
360DM6A 7.6 A1 APG REDUCER
Manufacturer Internal Number
6M85390
Weight / LBS
300
Long Description
Speed Reducer; APG; Parallel; 7.6:1 Ratio; 360TC Frame; C-Face Quill Input Type; Shaft Output Type; 235 Output RPM; Direct Mounted; Helical
Center Distance
2.25 Inch | 57.15 Millimeter
Bolt Hole Diameter
0.88 Inch | 22.352 Millimeter
Overall Height
15.66 Inch | 397.764 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Length
23.19 Inch | 589.026 Millimeter
Base to Center of Input Shaft
7.6 Inch | 193.04 Millimeter
Output Shaft Length
4.75 Inch | 120.65 Millimeter
Base to Center of Output Shaft
9.85 Inch | 250.19 Millimeter
Nominal Center Distance
2.25 Inch | 57.15 Millimeter
Input Shaft Diameter
2.375 Inch | 60.325 Millimeter