Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F221S4-B5

F221S4-B5

F221S4-B5 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; 56C Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 431 Output RPM; Flange Mounted; Helical

Part #

F221S4-B5

BDI #

168645

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
14.107
UNSPSC
26111538
EAN
0781711392140
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
4:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
437.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
431
Gearing
Helical
Manufacturer's Series
200
Base Included
No
Input Rating value plus um
2.02HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
142In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
F221S4-B5
Manufacturer Internal Number
39214
Weight / LBS
19
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; 56C Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 431 Output RPM; Flange Mounted; Helical
Overall Width
6.56 Inch | 166.624 Millimeter
Nominal Center Distance
2.12 Inch | 53.848 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Center Distance
2.12 Inch | 53.848 Millimeter
Overall Length
6.13 Inch | 155.702 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter