Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M10C28T02489

M10C25T05981

MW1083 250-CC 59.81 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 60:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 29 Output RPM; Flange Mounted; Helical

Part #

M10C25T05981

BDI #

299296

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
161.17
UNSPSC
26111538
EAN
0782476449865
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
60:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
29.2
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
29
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
13115Lbs
Base Included
No
Input Rating value plus um
13.97HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
30093In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
MW1083 250-CC 59.81 TAPERED
Weight / LBS
355
Long Description
Speed Reducer; QUANTIS; Parallel; 60:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 29 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.63 Inch | 16.002 Millimeter
Nominal Center Distance
10.39 Inch | 263.906 Millimeter
Overall Length
16.72 Inch | 424.688 Millimeter
Overall Width
14.96 Inch | 379.984 Millimeter
Base to Center of Input Shaft
17.72 Inch | 450.088 Millimeter
Center Distance
10.39 Inch | 263.906 Millimeter
Base to Center of Output Shaft
7.33 Inch | 186.182 Millimeter
Overall Height
23.9 Inch | 607.06 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter