Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M12C21T02157

M12C21T02157

MW1282 210-CC 21.57 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 20:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 81 Output RPM; Flange Mounted; Helical

Part #

M12C21T02157

BDI #

299313

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
258.547
UNSPSC
26111538
EAN
0782476450038
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
81
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
16722Lbs
Base Included
No
Input Rating value plus um
25.68HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
19947In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
MW1282 210-CC 21.57 TAPERED
Weight / LBS
511
Long Description
Speed Reducer; QUANTIS; Parallel; 20:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 81 Output RPM; Flange Mounted; Helical
Base to Center of Input Shaft
21.26 Inch | 540.004 Millimeter
Bolt Hole Diameter
0.787 Inch | 19.99 Millimeter
Overall Length
16.98 Inch | 431.292 Millimeter
Nominal Center Distance
12.46 Inch | 316.484 Millimeter
Output Bore Range
1-15/16 To 3-3/16 Inch | 49.213 To 80.963 Millimeter
Overall Height
28.47 Inch | 723.138 Millimeter
Center Distance
12.46 Inch | 316.484 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
8.8 Inch | 223.52 Millimeter
Overall Width
17.72 Inch | 450.088 Millimeter