Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M14C28T05115

M14C25T05115

MW1482 250-CC 51.15 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 50:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 34 Output RPM; Flange Mounted; Helical

Part #

M14C25T05115

BDI #

299365

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
378.749
UNSPSC
26111538
EAN
0782476450564
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
50:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
35
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
34
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
22099Lbs
Base Included
No
Input Rating value plus um
36.13HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
66561In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
MW1482 250-CC 51.15 TAPERED
Weight / LBS
751
Long Description
Speed Reducer; QUANTIS; Parallel; 50:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 34 Output RPM; Flange Mounted; Helical
Overall Width
19.69 Inch | 500.126 Millimeter
Nominal Center Distance
13.98 Inch | 355.092 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Height
32.48 Inch | 824.992 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Base to Center of Output Shaft
10.08 Inch | 256.032 Millimeter
Center Distance
13.98 Inch | 355.092 Millimeter
Bolt Hole Diameter
0.945 Inch | 24.003 Millimeter
Base to Center of Input Shaft
24.06 Inch | 611.124 Millimeter
Overall Length
18.61 Inch | 472.694 Millimeter